Check Availability
  • Cold Weather Headwear and Liners
  • OCCUNOMIX 

    Winter Liner, Universal, Hook-and-Loop Adjustment Type, Blue, Covers Mouth, Neck, Liner

  • Item # 33TY18
  • Mfr. Model # LM660
Winter Liner,  Universal,  Hook-and-Loop Adjustment Type,  Blue,  Covers Mouth, Neck,  Liner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TY18
Mfr. Model # LM660
UNSPSC #53102513
Shipping Weight 0.3 lbs
Country of Origin China *
Item Winter Liner
Style Liner
Size Universal
Color Blue
Material Polyester
Liner Material Polyester
Adjustment Type Hook-and-Loop
Covers Mouth, Neck
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In