Check Availability
  • Cold Weather Headwear and Liners
  • OCCUNOMIX 

    Winter Liner, Universal, Hook-and-Loop Adjustment Type, Camouflage, Covers Chest, Liner

  • Item # 33TY16
  • Mfr. Model # LF649
Winter Liner,  Universal,  Hook-and-Loop Adjustment Type,  Camouflage,  Covers Chest,  Liner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TY16
Mfr. Model # LF649
UNSPSC #53102513
Shipping Weight 0.15 lbs
Country of Origin China *
Item Winter Liner
Style Liner
Size Universal
Color Camouflage
Material Polyester
Liner Material Polyester
Adjustment Type Hook-and-Loop
Covers Chest
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In