Check Availability
Flame Resistant Liner,  Universal Size,  Over The Head,  Brown,  Flame Resistant Cotton Twill
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XK25
Mfr. Model # LP690
UNSPSC #46181508
Shipping Weight 0.35 lbs
Country of Origin China *
Item Flame Resistant Liner
Style Over The Head
Color Brown
Material Flame Resistant Cotton Twill
Size Universal
Covers Head
ATPV Rating 21.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA70E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In