Check Availability
Toilet Flange,  Fits Brand Universal Fit,  For Use with Series Universal Fit,  Toilets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Toilet flanges connect the outlet of a toilet to the waste line. These pipe fittings help stabilize the toilet and prevent leaks at the drainpipe. They're used when mounting new toilets or replacing waste-line connections on existing toilets. Toilet flanges typically need replacement when the toilet wobbles or loosens from the drainpipe.

Standard toilet repair parts are universal fittings, hardware, and accessories for fixing, mounting, or enhancing the utility of toilets. They're used on standardized components common to all types of toilets such as toilet seats, waste lines, and water-supply connections. These parts can replace broken components, seal leaks between connection points, secure fixtures to a floor or wall, and facilitate repairs.
Show More Close
 

Technical Specifications

Item # 4KMN8
Mfr. Model # 43553
UNSPSC #47131705
Catalog Page 2757
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Toilet Flange
For Use With Category Toilets
For Use With Sub-Category Most Toilets
Fits Brand Universal Fit
For Use with Series Universal Fit
For Use With Most Toilets
Size 3 in, 4 in
Material PVC
Includes Stainless Steel Ring
* This product's country of origin is subject to change

Compliance and Restrictions