Check Availability
  • Roof Flashing
  • OATEY 

    Roof Flashing, Rubber Collar Type, Number of Pipes 1, 3 Pipe Size (In.)

  • Item # 1VNH6
  • Mfr. Model # 11910
Roof Flashing,  Rubber Collar Type,  Number of Pipes 1,  3 Pipe Size (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Roof Flashings

• Approved for Type B installations Accommodate a single vent pipe
No-cauIk flashing slips over stack and under shingles to provide a watertight seal. For roof pitches up to 45°. Nonfading, noncracking thermoplastic base with rubber collar.
Thermoplastic Roof Flashings and Sealant
Show More Close
 

Technical Specifications

Item # 1VNH6
Mfr. Model # 11910
UNSPSC #30151602
Catalog Page 2724
Shipping Weight 0.5 lbs
Country of Origin USA *
Collar Type Rubber
Item Roof Flashing
Number of Pipes 1
Pipe Size (In.) 3
Application Plumbing Vents And Type B Installations
Base Characteristics Thermoplastic
Features Water Tight Seal
For Use With Pitched Roofs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms