Check Availability
  • Soldering Flux
  • OATEY 

    Paste Flux,Paste,Petroleum,4 oz.

  • Item # 39AP04
  • Mfr. Model # 30013
Paste Flux,Paste,Petroleum,4 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AP04
Mfr. Model # 30013
UNSPSC #23171522
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Paste Flux
Type Petroleum
Material Paste
Container Type Plastic Jar
Container Size 4 oz.
Application Plumbing Solder,Brazing Copper, Brass, Nickel and Precious Metals
* This product's country of origin is subject to change