Check Availability
  • Pipe Cements and Cleaners
  • OATEY 

    Milky-Clear Solvent Cement, Size 8, For Use With PVC, CPVC, and ABS Pipe and Fittings

  • Item # 29FH91
  • Mfr. Model # 30821
Milky-Clear Solvent Cement, Size 8, For Use With PVC, CPVC, and ABS Pipe and Fittings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Oatey® all purpose cement is suitable for use on most classes and schedules of ABS, CPVC, and PVC pipe and fittings up to 6" dia. with an interference fit. You can use cement for conduit, DWV, and potable water. Recommended application temp. range: 40° to 110°F.
Show More Close
 

Technical Specifications

Item # 29FH91
Mfr. Model # 30821
UNSPSC #31201617
Catalog Page 2819
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Solvent Cement
Type PVC, ABS, CPVC, Medium Bodied
Size (Oz.) 8
Color Milky-Clear
For Use With PVC, CPVC, and ABS Pipe and Fittings
Standards ASTM D2564/D2235/F493, (SCAQMD) 1168/316A, BAAQMD Method 40
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms