Check Availability
  • Solders
  • OATEY 

    Lead Free Solder,0.117 in. dia.,1 lb.

  • Item # 41GP10
  • Mfr. Model # 22018
Lead Free Solder,0.117 in. dia.,1 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OATEY lead free solder is ideal for use in plumbing applications where frequent and extreme temperature changes and vibrations occur. Material is suitable for use in potable water applications, refrigeration lines, and in cooling equipment. Solder meets the requirements of the Safe Drinking Water Act.
Show More Close
 

Technical Specifications

Item # 41GP10
Mfr. Model # 22018
UNSPSC #23171509
Catalog Page 2847
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Lead Free Solder
Type Lead Free
Contents 95% Tin, 5% Antimony
Wire Dia. (In.) 0.117
Melting Range (Deg.) 450 to 464
Container Size 1 lb.
Container Type Spool
Application For All Lead-Free Soldering Needs
Standards ASTM B-32 Sn96 NSF61
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions