Check Availability
  • Pipe Sealants
  • OATEY 

    14 oz. Plumbers Putty, Beige

  • Item # 49K215
  • Mfr. Model # 31166
14 oz. Plumbers Putty, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oatey® plumber’s putty is a fixture-setting compound that’s soft, pliable, and won’t shrink or crack. Material stays flexible and is easy to work. Not for use on granite, marble, plastic, or any other dimensional stone.
Show More Close
 

Technical Specifications

Item # 49K215
Mfr. Model # 31166
UNSPSC #31201605
Catalog Page 2820
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Plumbers Putty
Size 14 oz.
Color Beige
Begins to Harden Not Specified
Specific Gravity 2
Viscosity Paste
For Use With Frames, Faucets, Strainer Baskets, Fixtures
Application Waterproof Seal Between Rigid Surfaces
Standards TTP-1536A
* This product's country of origin is subject to change