Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Union, Low Lead Cast Bronze, 1-1/2", C x C

  • Item # 5GEY2
  • Mfr. Model # 733LF-112
Union,  Low Lead Cast Bronze,  1-1/2",  C x C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5GEY2
Mfr. Model # 733LF-112
UNSPSC #40142320
Catalog Page 2800
Shipping Weight 1.06 lbs
Country of Origin Mexico *
Item Union
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x C
Tube Size 1-1/2"
Outside Dia. 1-5/8"
Max. Pressure 327 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms