Check Availability
  • Copper Tube Fittings
  • NIBCO 

    Tee, Low Lead Cast Bronze, 1-1/4", C x C x FNPT

  • Item # 5GEX4
  • Mfr. Model # 712RLF-11411412
Tee,  Low Lead Cast Bronze,  1-1/4",  C x C x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Cast Bronze Fittings
Meet ASTM B-584 (Alloy 87850) NSF/ANSI 61 Annex G standards. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5GEX4
Mfr. Model # 712RLF-11411412
UNSPSC #40142319
Catalog Page 2800
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Tee
Tube Fitting Material Low Lead Cast Bronze
Fitting Connection Type C x C x FNPT
Tube Size 1-1/4"
Pipe Size - Pipe Fitting 1/2"
Outside Dia. 1-3/8" x 1-3/8" x 1/2"
Max. Pressure 351 psi
Temp. Range -20 Degrees to 200 Degrees F
Standards NSF/ANSI 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms