Check Availability
  • Copper Tube Fittings
  • NIBCO 

    P-Trap, Wrot Copper, 1-1/4", C x C

  • Item # 5P145
  • Mfr. Model # 698 11/4
P-Trap,  Wrot Copper,  1-1/4",  C x C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 99.9% pure copper material, this NIBCO suction line P-trap is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 5P145
Mfr. Model # 698 11/4
UNSPSC #40141716
Catalog Page 2796
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Suction Line P-Trap
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 1-1/4"
Outside Dia. 1-3/8"
Max. Pressure 439 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME/ANSI B16.23
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms