Check Availability
Adapter,  Wrot Copper,  2",  C x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this NIBCO adapter. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 1VLU5
Mfr. Model # 603 2
UNSPSC #40142315
Catalog Page 2796
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Adapter
Tube Fitting Material Wrot Copper
Fitting Connection Type C x FNPT
Tube Size 2"
Pipe Size - Pipe Fitting 2"
Outside Dia. 2-1/8"
Max. Pressure 364 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME/ANSI B16.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms