This item has been discontinued.  For alternate products call 1-800-217-6872.

Nylon Message Flag, Open

Product Details

Durable nylon flags feature eye catching color and graphics.
Show More Close
 

Technical Specifications

Item # 5JFY9
Mfr. Model # 483502
UNSPSC #55121715
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Message Flag
Legend Open
Indoor/Outdoor Indoor, Outdoor
Style Screen Printed, Single/Reverse Image, Header and Grommets
Height 3 ft.
Width 5 ft.
Min. Flagpole Height 20 ft.
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In