Check Availability
  • Solenoid Air Control Valves
  • NUMATICS 

    1/8" 24VDC, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 3JCL3
  • Mfr. Model # L01SA4594060T61
1/8" 24VDC, 4-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 4-Way, 2-Position air control valve is designed to be shifted by means of an electrical solenoid.
Show More Close
 

Technical Specifications

Item # 3JCL3
Mfr. Model # L01SA4594060T61
UNSPSC #40141605
Catalog Page 2542
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/8"
Max. CFM - Valves 9.00
Operational Pressure Range 0 to 150 psi
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Body Ported
Pilot Port Size 1/8" NPT
Coefficient of Volume 0.2
Electrical Connections DIN DC Plug-In Solenoid
Shifting Technology Spool & Sleeve
Power Consumption 6.0W
Ambient Temp. Range -10 Degrees to 115 Degrees F
Override Non-Locking Flush
Overall Height 2-5/16"
Overall Length 3-1/8"
Overall Width 7/8"
Standards CE, CSA, UL
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In