Check Availability
  • Solenoid Air Control Valves
  • NUMATICS 

    1/4" 24VDC, 4-Way/3-PositionSolenoid Air Control Valve

  • Item # 3JCN9
  • Mfr. Model # L12BB652B060T61
1/4" 24VDC, 4-Way/3-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JCN9
Mfr. Model # L12BB652B060T61
UNSPSC #40141605
Catalog Page 2542
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Voltage 24VDC
Center Position Closed
Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
Pipe Size 1/4"
Max. CFM - Valves 46.00
Operational Pressure Range 15 to 150 psi
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Body Ported
Pilot Port Size 1/4" NPT
Pilot Pressure 14.5 to 150 psig
Coefficient of Volume 1
Electrical Connections DIN DC Plug-In Solenoid
Shifting Technology Spool & Sleeve
Power Consumption 3.5W
Ambient Temp. Range -10 Degrees to 115 Degrees F
Override Locking Flush
Overall Height 2-3/4"
Overall Length 8-5/8"
Overall Width 3/4"
Standards CE, CSA
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In