Check Availability
  • Solenoid Air Control Valves
  • NUMATICS 

    1/4" 24VDC, 4-Way/3-PositionHazardous Location Solenoid Air Control Valve

  • Item # 29NU82
  • Mfr. Model # L12XX552BP00061
1/4" 24VDC, 4-Way/3-PositionHazardous Location Solenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 4-Way, 3-Position Hazardous Location Solenoid Air Control Valve is designed to be shifted by means of an electrical solenoid. It is explosionproof and safe for use in hazardous locations. The spool and floating sleeve design is built to last millions of cycles.
Show More Close
 

Technical Specifications

Item # 29NU82
Mfr. Model # L12XX552BP00061
UNSPSC #40141605
Shipping Weight 1.43 lbs
Country of Origin USA *
Item Hazardous Location Solenoid Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Voltage 24VDC
Center Position Open
Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
Pipe Size 1/4"
Max. CFM - Valves 46.00
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Body Ported
Pilot Port Size 1/8" NPT
Pilot Pressure 14.5 to 100 psig
Coefficient of Volume 1
Electrical Connections Hardwired
Shifting Technology Spool & Sleeve
Power Consumption 1.8W
Ambient Temp. Range -10 Degrees to 115 Degrees F
Override Non-Locking Flush
Overall Height 3-1/2"
Overall Length 8"
Overall Width 1-1/2"
Standards Class I Groups C and D, Class II Groups E,F, and G (approval Doc. UL VAPT E12264))
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In