Check Availability
  • Recessed Grinding Wheels
  • NORTON 

    Type 7 Aluminum Oxide Recessed Grinding Wheel, 12", 2" Thickness, 46 Abrasive Grit

  • Item # 1VUN6
  • Mfr. Model # 66253263348
Type 7 Aluminum Oxide Recessed Grinding Wheel,  12",  2" Thickness,  46 Abrasive Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUN6
Mfr. Model # 66253263348
UNSPSC #23131503
Shipping Weight 15.6 lbs
Country of Origin USA *
Item Recessed Grinding Wheel
Abrasive Wheel Type Type 7
Abrasive Wheel Diameter 12"
Thickness 2"
Arbor Hole Size 3"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness J
Max. RPM 2070
Series 32A
Specification 32A46-JVBE
Recess Type Two Sides
Recess Dia. 7-1/4"
Recess Depth 1/2"
2nd Recess Depth 1/2"
Grade Coarse
Bond Type Vitrified
Color Purple
* This product's country of origin is subject to change