Check Availability
  • Flaring Cup Grinding Wheels
  • NORTON 

    Type 11 Zirconia Alumina Flaring Cup Grinding Wheel, 6", 5/8"-11 Arbor Hole Size

  • Item # 15K073
  • Mfr. Model # 66253146925
Type 11 Zirconia Alumina Flaring Cup Grinding Wheel,  6",  5/8"-11 Arbor Hole Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Straight wheels, cones, and plugs are designed for use on horizontal/straight shaft grinders. The flaring cup wheel is designed for use on right angle portable cup grinders.
Show More Close
 

Technical Specifications

Item # 15K073
Mfr. Model # 66253146925
UNSPSC #23131503
Catalog Page 2391
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Flaring Cup Grinding Wheel
Abrasive Wheel Type Type 11
Abrasive Wheel Diameter 6"
Thickness 2"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 16
Abrasive Wheel Hardness Q
Max. RPM 6000
Specification 4NZ16-QBX406
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In