Check Availability
  • Diamond and CBN Grinding Wheels
  • NORTON 

    Type 11 Cubic Boron NitrideGrinding Wheel, 5", 1-1/4" Arbor Hole Size, 1-3/4" Thickness

  • Item # 1VXA9
  • Mfr. Model # 69014191842
Type 11 Cubic Boron NitrideGrinding Wheel,  5",  1-1/4" Arbor Hole Size,  1-3/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
Show More Close
 

Technical Specifications

Item # 1VXA9
Mfr. Model # 69014191842
UNSPSC #23131503
Shipping Weight 1.28 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 11
Abrasive Wheel Diameter 5"
Arbor Hole Size 1-1/4"
Thickness 1-3/4"
Abrasive Material Cubic Boron Nitride
Abrasive Grit 120
Max. RPM 7260
Specification AZTEC III 120T-1/16
Bond Type Resin
Concentration 75%
Abrasive Depth 1/16"
* This product's country of origin is subject to change