Check Availability
  • Flaring Cup Grinding Wheels
  • NORTON 

    Type 11 Aluminum Oxide Flaring Cup Grinding Wheel, 6", 5/8"-11 Arbor Hole Size, 16 Abrasive Grit

  • Item # 15K106
  • Mfr. Model # 66252825201
Type 11 Aluminum Oxide Flaring Cup Grinding Wheel,  6",  5/8"-11 Arbor Hole Size,  16 Abrasive Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Straight wheels, cones, and plugs are designed for use on horizontal/straight shaft grinders.
Show More Close
 

Technical Specifications

Item # 15K106
Mfr. Model # 66252825201
UNSPSC #23131503
Catalog Page 2391
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Flaring Cup Grinding Wheel
Abrasive Wheel Type Type 11
Abrasive Wheel Diameter 6"
Thickness 2"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 16
Abrasive Wheel Hardness Q
Max. RPM 6000
Specification 57A16-Q
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In