Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 21" Length, 3" Width, Aluminum Oxide, 50 Grit, Coarse, Coated, R255 Metalite, 1EA

  • Item # 6A002
  • Mfr. Model # 78072727926
Sanding Belt, 21" Length, 3" Width, Aluminum Oxide, 50 Grit, Coarse, Coated, R255 Metalite, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose abrasive belt is suitable for use with portable belt sanders on wood and metal.
Show More Close
 

Technical Specifications

Item # 6A002
Mfr. Model # 78072727926
UNSPSC #31191507
Catalog Page 2364
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Sanding Belt
Width 3"
Length 21"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 50
Grade Coarse
Series R255 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In