Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 13" Length, 3/8" Width, Zirconia Alumina, 120 Grit, Fine, Coated, R283 Metalite, 1EA

  • Item # 4F888
  • Mfr. Model # 78072710885
Sanding Belt, 13" Length, 3/8" Width, Zirconia Alumina, 120 Grit, Fine, Coated, R283 Metalite, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose abrasive belt is suitable for use on portable file belt machines.
Show More Close
 

Technical Specifications

Item # 4F888
Mfr. Model # 78072710885
UNSPSC #31191507
Catalog Page 2364
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Sanding Belt
Width 3/8"
Length 13"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 120
Grade Fine
Series R283 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In