Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 12" Length, 1/2" Width, Zirconia Alumina, 60 Grit, Medium, Coated, R823P, 5PK

  • Item # 36WU11
  • Mfr. Model # 66623373753
Sanding Belt, 12" Length, 1/2" Width, Zirconia Alumina, 60 Grit, Medium, Coated, R823P, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WU11
Mfr. Model # 66623373753
UNSPSC #31191507
Shipping Weight 0.175 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/2"
Length 12"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 60
Grade Medium
Series R823P
Color Blue
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In