Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 132" Length, 3" Width, Ceramic, 50 Grit, Coarse, Coated, R980P Blaze, 1EA

  • Item # 2KMX9
  • Mfr. Model # 69957344763
Sanding Belt, 132" Length, 3" Width, Ceramic, 50 Grit, Coarse, Coated, R980P Blaze, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive belt is suitable for use with backstand belt grinders on stainless steel, cobalt, inconel, titanium, and mild and carbon steel.
Show More Close
 

Technical Specifications

Item # 2KMX9
Mfr. Model # 69957344763
UNSPSC #31191507
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Sanding Belt
Width 3"
Length 132"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 50
Grade Coarse
Series R980P Blaze
Color Orange
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change

Alternate Search Terms