Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 132" Length, 3" Width, Zirconia Alumina, 50 Grit, Coarse, Coated, R884P BlueFire, 1EA

  • Item # 2D614
  • Mfr. Model # 78072750135
Sanding Belt, 132" Length, 3" Width, Zirconia Alumina, 50 Grit, Coarse, Coated, R884P BlueFire, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-pressure abrasive belt is for use with backstand belt grinders on metal and wood.
Show More Close
 

Technical Specifications

Item # 2D614
Mfr. Model # 78072750135
UNSPSC #31191507
Catalog Page 2364
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Sanding Belt
Width 3"
Length 132"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 50
Grade Coarse
Series R884P BlueFire
Color Blue
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change

Alternate Search Terms