Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 48" Length, 6" Width, Zirconia Alumina, 60 Grit, Medium, Coated, R821P BlueFire, 1EA

  • Item # 2D599
  • Mfr. Model # 78072727695
Sanding Belt, 48" Length, 6" Width, Zirconia Alumina, 60 Grit, Medium, Coated, R821P BlueFire, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty abrasive belt is intended for light to moderate pressure use with benchstand grinders on steel and soft metal.
Show More Close
 

Technical Specifications

Item # 2D599
Mfr. Model # 78072727695
UNSPSC #31191507
Catalog Page 2364
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Sanding Belt
Width 6"
Length 48"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 60
Grade Medium
Series R821P BlueFire
Color Blue
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change