Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 20-1/2" Length, 3/4" Width, Ceramic, 80 Grit, Medium, Coated, R981 SG, 1EA

  • Item # 2D529
  • Mfr. Model # 78072718716
Sanding Belt, 20-1/2" Length, 3/4" Width, Ceramic, 80 Grit, Medium, Coated, R981 SG, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering exceptional performance, this abrasive belt is suitable for use with portable file belt machines on hard-to-grind alloys.
Show More Close
 

Technical Specifications

Item # 2D529
Mfr. Model # 78072718716
UNSPSC #31191507
Catalog Page 2365
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Sanding Belt
Width 3/4"
Length 20-1/2"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 80
Grade Medium
Series R981 SG
Color Red
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In