Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 2D499
  • Mfr. Model # 66254444576
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medium grit is for cleaning and blending. Open construction resists loading.
Show More Close
 

Technical Specifications

Item # 2D499
Mfr. Model # 66254444576
UNSPSC #31191507
Catalog Page 2365
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 3-1/2"
Length 15-1/2"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Series Rapid Prep
Color Maroon
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In