Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 28CN56
  • Mfr. Model # 66623333657
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CN56
Mfr. Model # 66623333657
UNSPSC #31191507
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 3"
Length 18"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 220
Grade Very Fine
Series Vortex Rapid Prep
Color Green
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms