Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 28CM07
  • Mfr. Model # 66623333596
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sanding belt features a non-woven aluminum oxide abrasive designed for deburring, deflashing, blending and surface finishing of carbon steel, stainless steel, aluminum, and titanium and other exotic alloys.
Show More Close
 

Technical Specifications

Item # 28CM07
Mfr. Model # 66623333596
UNSPSC #31191507
Shipping Weight 0.33 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 4"
Length 24"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 36
Grade Extra Coarse
Series Rapid Prep
Color Black
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms