Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 24" Length, 4" Width, Aluminum Oxide, 360 Grit, Very Fine, Non-Woven, Rapid Prep, 1EA

  • Item # 28CM06
  • Mfr. Model # 66623333545
Sanding Belt, 24" Length, 4" Width, Aluminum Oxide, 360 Grit, Very Fine, Non-Woven, Rapid Prep, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CM06
Mfr. Model # 66623333545
UNSPSC #31191507
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 4"
Length 24"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 360
Grade Very Fine
Series Rapid Prep
Color Blue
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms