Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 24" Length, 4" Width, Aluminum Oxide, 80 Grit, Coarse, Non-Woven, Rapid Prep, 1EA

  • Item # 28CM03
  • Mfr. Model # 66254495931
Sanding Belt, 24" Length, 4" Width, Aluminum Oxide, 80 Grit, Coarse, Non-Woven, Rapid Prep, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sanding belt features a non-woven aluminum oxide abrasive designed for deburring, deflashing, blending and surface finishing of carbon steel, stainless steel, aluminum, and titanium and other exotic alloys.
Show More Close
 

Technical Specifications

Item # 28CM03
Mfr. Model # 66254495931
UNSPSC #31191507
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 4"
Length 24"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 80
Grade Coarse
Series Rapid Prep
Color Brown
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change