Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 21" Length, 3" Width, Aluminum Oxide, 80 Grit, Medium, Non-Woven, Rapid Prep, 1EA

  • Item # 28CL66
  • Mfr. Model # 66623333418
Sanding Belt, 21" Length, 3" Width, Aluminum Oxide, 80 Grit, Medium, Non-Woven, Rapid Prep, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sanding belt features a non-woven aluminum oxide abrasive designed for deburring, deflashing, blending, and surface-finishing carbon steel, stainless steel, aluminum, titanium, and other exotic alloys.
Show More Close
 

Technical Specifications

Item # 28CL66
Mfr. Model # 66623333418
UNSPSC #31191507
Catalog Page 2365
Shipping Weight 0.21 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 3"
Length 21"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 80
Grade Medium
Series Rapid Prep
Color Brown
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms