Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 34" Length, 2" Width, Aluminum Oxide, 150 Grit, Fine, Non-Woven, Rapid Prep, 12PK

  • Item # 28CL21
  • Mfr. Model # 66623312203
Sanding Belt, 34" Length, 2" Width, Aluminum Oxide, 150 Grit, Fine, Non-Woven, Rapid Prep, 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CL21
Mfr. Model # 66623312203
UNSPSC #31191507
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 2"
Length 34"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Series Rapid Prep
Color Maroon
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms