Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 21" Length, 1" Width, Aluminum Oxide, 80 Grit, Medium, Non-Woven, Rapid Prep, 12PK

  • Item # 28CK74
  • Mfr. Model # 66623333412
Sanding Belt, 21" Length, 1" Width, Aluminum Oxide, 80 Grit, Medium, Non-Woven, Rapid Prep, 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CK74
Mfr. Model # 66623333412
UNSPSC #31191507
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 1"
Length 21"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 80
Grade Medium
Series Rapid Prep
Color Brown
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms