Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 20-1/2" Length, 3/4" Width, Aluminum Oxide, 150 Grit, Fine, Non-Woven, Rapid Prep, 1EA

  • Item # 28CK59
  • Mfr. Model # 66261003260
Sanding Belt, 20-1/2" Length, 3/4" Width, Aluminum Oxide, 150 Grit, Fine, Non-Woven, Rapid Prep, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made specifically for light deburring and light finishing applications, this Medium-grade surface conditioning belt features a non-woven aluminum oxide abrasive that is highly effective on carbon steel, stainless steel, aluminum, titanium, and other exotic alloys. The open construction resists loading.
Show More Close
 

Technical Specifications

Item # 28CK59
Mfr. Model # 66261003260
UNSPSC #31191507
Catalog Page 2365
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 3/4"
Length 20-1/2"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Series Rapid Prep
Color Maroon
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms