Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 18" Length, 1/4" Width, Aluminum Oxide, 80 Grit, Medium, Non-Woven, Rapid Prep, 24PK

  • Item # 28CK35
  • Mfr. Model # 66261011420
Sanding Belt, 18" Length, 1/4" Width, Aluminum Oxide, 80 Grit, Medium, Non-Woven, Rapid Prep, 24PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CK35
Mfr. Model # 66261011420
UNSPSC #31191507
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/4"
Length 18"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 80
Grade Medium
Series Rapid Prep
Color Brown
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms