Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 26LX93
  • Mfr. Model # 78072727256
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this abrasive belt for narrow belt dimensioning and intermediate grinding and polishing applications on exotic alloys and forged steel.
Show More Close
 

Technical Specifications

Item # 26LX93
Mfr. Model # 78072727256
UNSPSC #31191507
Shipping Weight 7.9 lbs
Country of Origin USA *
Item Sanding Belt
Width 6"
Length 48"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 60
Grade Medium
Series R801 NorZon Plus
Color Blue
Backing Weight Y
Backing Material Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In