Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 48" Length, 4" Width, Aluminum Oxide, 100 Grit, Fine, Coated, R228 Metalite, 10PK

  • Item # 26LX47
  • Mfr. Model # 78072769216
Sanding Belt, 48" Length, 4" Width, Aluminum Oxide, 100 Grit, Fine, Coated, R228 Metalite, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose abrasive belt is suitable for use on wood and soft metal.
Show More Close
 

Technical Specifications

Item # 26LX47
Mfr. Model # 78072769216
UNSPSC #31191507
Shipping Weight 2.69 lbs
Country of Origin USA *
Item Sanding Belt
Width 4"
Length 48"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 100
Grade Fine
Series R228 Metalite
Color Brown
Backing Weight X
Backing Material Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In