Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 132" Length, 4" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R228 Metalite, 10PK

  • Item # 26LX42
  • Mfr. Model # 78072722375
Sanding Belt, 132" Length, 4" Width, Aluminum Oxide, 120 Grit, Fine, Coated, R228 Metalite, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LX42
Mfr. Model # 78072722375
UNSPSC #31191507
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Sanding Belt
Width 4"
Length 132"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Series R228 Metalite
Color Brown
Backing Weight X
Backing Material Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In