Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 48" Length, 2" Width, Ceramic, 40 Grit, Coarse, Coated, R980P Blaze, 10PK

  • Item # 26LW84
  • Mfr. Model # 69957345193
Sanding Belt, 48" Length, 2" Width, Ceramic, 40 Grit, Coarse, Coated, R980P Blaze, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LW84
Mfr. Model # 69957345193
UNSPSC #31191507
Shipping Weight 34.5 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 48"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 40
Grade Coarse
Series R980P Blaze
Color Orange
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In