Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 36" Length, 2" Width, Zirconia Alumina, 80 Grit, Medium, Coated, R823P BlueFire, 10PK

  • Item # 26LW75
  • Mfr. Model # 78072763156
Sanding Belt, 36" Length, 2" Width, Zirconia Alumina, 80 Grit, Medium, Coated, R823P BlueFire, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive belt is suitable for heavy-pressure applications on metal and wood.
Show More Close
 

Technical Specifications

Item # 26LW75
Mfr. Model # 78072763156
UNSPSC #31191507
Shipping Weight 1.59 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 36"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 80
Grade Medium
Series R823P BlueFire
Color Blue
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In