Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 60" Length, 1-1/2" Width, Ceramic, 80 Grit, Medium, Coated, R980P Blaze, 10PK

  • Item # 26LW66
  • Mfr. Model # 69957345579
Sanding Belt, 60" Length, 1-1/2" Width, Ceramic, 80 Grit, Medium, Coated, R980P Blaze, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive belt is suitable for use on stainless steel, chrome, cobalt, inconel, titanium, and mild and carbon steel.
Show More Close
 

Technical Specifications

Item # 26LW66
Mfr. Model # 69957345579
UNSPSC #31191507
Shipping Weight 20.5 lbs
Country of Origin USA *
Item Sanding Belt
Width 1-1/2"
Length 60"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 80
Grade Medium
Series R980P Blaze
Color Orange
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In