Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 13" Length, 3/8" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R283 Metalite, 50PK

  • Item # 26LW39
  • Mfr. Model # 78072771323
Sanding Belt, 13" Length, 3/8" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R283 Metalite, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose abrasive belt is suitable for use on wood and soft metal.
Show More Close
 

Technical Specifications

Item # 26LW39
Mfr. Model # 78072771323
UNSPSC #31191507
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Sanding Belt
Width 3/8"
Length 13"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 80
Grade Medium
Series R283 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In