Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 26LW17
  • Mfr. Model # 66254491535
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LW17
Mfr. Model # 66254491535
UNSPSC #31191507
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/8"
Length 18"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 60
Grade Medium
Series R823P BlueFire
Color Blue
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In