Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 18" Length, 1/4" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R283 Metalite, 50PK

  • Item # 26LV87
  • Mfr. Model # 78072773921
Sanding Belt, 18" Length, 1/4" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R283 Metalite, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LV87
Mfr. Model # 78072773921
UNSPSC #31191507
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/4"
Length 18"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 80
Grade Medium
Series R283 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In