Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 12" Length, 1/4" Width, Aluminum Oxide, 40 Grit, Coarse, Coated, R283 Metalite, 50PK

  • Item # 26LV73
  • Mfr. Model # 66254491539
Sanding Belt, 12" Length, 1/4" Width, Aluminum Oxide, 40 Grit, Coarse, Coated, R283 Metalite, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose abrasive belt is suitable for use on wood and soft metal.
Show More Close
 

Technical Specifications

Item # 26LV73
Mfr. Model # 66254491539
UNSPSC #31191507
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/4"
Length 12"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 40
Grade Coarse
Series R283 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In