Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 26LV66
  • Mfr. Model # 78072758896
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LV66
Mfr. Model # 78072758896
UNSPSC #31191507
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/4"
Length 12"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 60
Grade Medium
Series R823P BlueFire
Color Blue
Backing Weight X
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In