Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 12" Length, 1/4" Width, Ceramic, 40 Grit, Coarse, Coated, R980P Blaze, 50PK

  • Item # 26LV65
  • Mfr. Model # 66254491520
Sanding Belt, 12" Length, 1/4" Width, Ceramic, 40 Grit, Coarse, Coated, R980P Blaze, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive belt is suitable for use on stainless steel, chrome, cobalt, inconel, titanium, and mild and carbon steel.
Show More Close
 

Technical Specifications

Item # 26LV65
Mfr. Model # 66254491520
UNSPSC #31191507
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/4"
Length 12"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 40
Grade Coarse
Series R980P Blaze
Color Orange
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In